CWSC1096NK
Hammond Manufacturing Wireway, CWSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWSC1096NK Hammond Manufacturing Wireway, CWSC Series, Straight Section w/o KO - 10 x 10 x

MFG Item Number
CWSC1096NK

CWSC1096NK Hammond Manufacturing Wireway, CWSC Series, Straight Section w/o KO - 10 x 10 x

MFG Item Number
CWSC1096NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWSC Series
Item #
CWSC1096NK
Straight Section w/o KO - 10 x 10 x

CWSC Series Information

Specifications

Specifications
Manufacturer Part Number CWSC1096NK
Manufacturer Hammond Manufacturing
Product Series CWSC
Family Series Hammond Manufacturing Wireway, CWSC Series
Description Straight Section w/o KO - 10 x 10 x 96 - Steel/Gray
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 96 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Painted, No Knockouts, For Use with 10 x 10 Wireway, Length 96 inches
Net Weight 56 lbs
Gross Weight 88 lbs