CWSC12120NK
Hammond Manufacturing Wireway, CWSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWSC12120NK Hammond Manufacturing Wireway, CWSC Series, STRAIGHT SECTION W/O KO 12X12X120

MFG Item Number
CWSC12120NK

CWSC12120NK Hammond Manufacturing Wireway, CWSC Series, STRAIGHT SECTION W/O KO 12X12X120

MFG Item Number
CWSC12120NK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWSC Series
Item #
CWSC12120NK
STRAIGHT SECTION W/O KO 12X12X120

CWSC Series Information

Specifications

Specifications
Manufacturer Part Number CWSC12120NK
Manufacturer Hammond Manufacturing
Product Series CWSC
Family Series Hammond Manufacturing Wireway, CWSC Series
Description STRAIGHT SECTION W/O KO 12X12X120
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 120 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Painted, No Knockouts, For Use with 12 x 12 Wireway, Length 12 inches
Net Weight 62 lbs
Gross Weight 130 lbs