CWSC1236NK
Hammond Manufacturing Wireway, CWSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWSC1236NK Hammond Manufacturing Wireway, CWSC Series, STRAIGHT SECTION W/O KO 12X12X36

MFG Item Number
CWSC1236NK

CWSC1236NK Hammond Manufacturing Wireway, CWSC Series, STRAIGHT SECTION W/O KO 12X12X36

MFG Item Number
CWSC1236NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWSC Series
Item #
CWSC1236NK
STRAIGHT SECTION W/O KO 12X12X36

CWSC Series Information

Specifications

Specifications
Manufacturer Part Number CWSC1236NK
Manufacturer Hammond Manufacturing
Product Series CWSC
Family Series Hammond Manufacturing Wireway, CWSC Series
Description STRAIGHT SECTION W/O KO 12X12X36
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 36 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Painted, No Knockouts, For Use with 12 x 12 Wireway, Length 36 inches
Net Weight 26 lbs
Gross Weight 40 lbs