CWSC224
Hammond Manufacturing Wireway, CWSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWSC224 Hammond Manufacturing Wireway, CWSC Series, Wireway, 2.5in.Hx2.5in.Wx24in.L, N1,

MFG Item Number
CWSC224

CWSC224 Hammond Manufacturing Wireway, CWSC Series, Wireway, 2.5in.Hx2.5in.Wx24in.L, N1,

MFG Item Number
CWSC224
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWSC Series
Item #
CWSC224
Wireway, 2.5in.Hx2.5in.Wx24in.L, N1,

CWSC Series Information

Specifications

Specifications
Manufacturer Part Number CWSC224
Manufacturer Hammond Manufacturing
Product Series CWSC
Family Series Hammond Manufacturing Wireway, CWSC Series
Description Wireway, 2.5in.Hx2.5in.Wx24in.L, N1, ANSI61 Gray Steel, Lift-Off Screw Cover, Includes Knockouts
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 24 "
Nominal Height 3 "
Nominal Width 3 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Painted, with Knockouts, For Use with 2.5 x 2.5 Wireway, Length 24 inches
Net Weight 5 lbs
Gross Weight 5 lbs
Alternatives
CWSC224NK
CWSC224NK
Hammond Manufacturing Wireway, CWSC Series
CWST224
CWST224
Hammond Manufacturing Wireway, CWST Series