CWSC472G
Hammond Manufacturing Wireway, CWSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWSC472G

Hammond Manufacturing Wireway, CWSC Series

CWSC472G

Hammond Manufacturing Wireway, CWSC Series
Straight Section with KO - 4 x 4 x
MFG Item Number
CWSC472G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWSC Series
Item #
CWSC472G
Straight Section with KO - 4 x 4 x

CWSC Series Information

Specifications

Specifications
Manufacturer Part Number CWSC472G
Manufacturer Hammond Manufacturing
Product Series CWSC
Family Series Hammond Manufacturing Wireway, CWSC Series
Description Straight Section with KO - 4 x 4 x 72 - Galv
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 72 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Unpainted, with Knockouts, For Use with 4 x 4 Wireway, Length 72 inches
Net Weight 22 lbs
Gross Weight 22 lbs