Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWSC472NK Hammond Manufacturing Wireway, CWSC Series, STRAIGHT SECTION W/O KO 4X4X72
MFG Item Number
CWSC472NK
CWSC472NK Hammond Manufacturing Wireway, CWSC Series, STRAIGHT SECTION W/O KO 4X4X72
MFG Item Number
CWSC472NK
This item cannot be canceled or returned
Description
STRAIGHT SECTION W/O KO 4X4X72
Specifications
Specifications
| Manufacturer Part Number |
CWSC472NK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWSC |
| Family Series |
Hammond Manufacturing Wireway, CWSC Series |
| Description |
STRAIGHT SECTION W/O KO 4X4X72 |
| Cover Design |
Flat cover |
| Composition |
Steel |
| Style |
Straight Section |
| Nominal Length |
72 " |
| Nominal Height |
4 " |
| Nominal Width |
4 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
Painted, No Knockouts, For Use with 4 x 4 Wireway, Length 72 inches |
| Net Weight |
22 lbs |
| Gross Weight |
23 lbs |
CWSC472NK
Hammond Manufacturing Wireway, CWSC Series