CWSC824GNK
Hammond Manufacturing Wireway, CWSC Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWSC824GNK

Hammond Manufacturing Wireway, CWSC Series

CWSC824GNK

Hammond Manufacturing Wireway, CWSC Series
Straight Section w/o KO - 8 x 8 x
MFG Item Number
CWSC824GNK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWSC Series
Item #
CWSC824GNK
Straight Section w/o KO - 8 x 8 x

CWSC Series Information

Specifications

Specifications
Manufacturer Part Number CWSC824GNK
Manufacturer Hammond Manufacturing
Product Series CWSC
Family Series Hammond Manufacturing Wireway, CWSC Series
Description Straight Section w/o KO - 8 x 8 x 24 - Galv
Cover Design Flat cover
Composition Steel
Style Straight Section
Nominal Length 24 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments Unpainted, No Knockouts, For Use with 8 x 8 Wireway, Length 24 inches
Net Weight 14 lbs
Gross Weight 14 lbs