CWST10120NK
Hammond Manufacturing Wireway, CWST NK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWST10120NK Hammond Manufacturing Wireway, CWST NK Series, STRAIGHT SECTION W/O KO 10X10X120

MFG Item Number
CWST10120NK

CWST10120NK Hammond Manufacturing Wireway, CWST NK Series, STRAIGHT SECTION W/O KO 10X10X120

MFG Item Number
CWST10120NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWST NK Series
Item #
CWST10120NK
STRAIGHT SECTION W/O KO 10X10X120

CWST NK Series Information

Specifications

Specifications
Manufacturer Part Number CWST10120NK
Manufacturer Hammond Manufacturing
Product Series CWST NK
Family Series Hammond Manufacturing Wireway, CWST NK Series
Description STRAIGHT SECTION W/O KO 10X10X120
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 120 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments For Use with 10 x 10 Wireway, Straight Section 120 inches, No Knockouts
Net Weight 56 lbs
Gross Weight 108 lbs