CWST1072NK
Hammond Manufacturing Wireway, CWST NK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWST1072NK Hammond Manufacturing Wireway, CWST NK Series, STRAIGHT SECTION W/O KO 10X10X72

MFG Item Number
CWST1072NK

CWST1072NK Hammond Manufacturing Wireway, CWST NK Series, STRAIGHT SECTION W/O KO 10X10X72

MFG Item Number
CWST1072NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWST NK Series
Item #
CWST1072NK
STRAIGHT SECTION W/O KO 10X10X72

CWST NK Series Information

Specifications

Specifications
Manufacturer Part Number CWST1072NK
Manufacturer Hammond Manufacturing
Product Series CWST NK
Family Series Hammond Manufacturing Wireway, CWST NK Series
Description STRAIGHT SECTION W/O KO 10X10X72
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 72 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments For Use with 10 x 10 Wireway, Straight Section 72 inches, No Knockouts
Net Weight 42 lbs
Gross Weight 68 lbs