CWST1212NK
Hammond Manufacturing Wireway, CWST NK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWST1212NK Hammond Manufacturing Wireway, CWST NK Series, STRAIGHT SECTION W/O KO 12X12X12

MFG Item Number
CWST1212NK

CWST1212NK Hammond Manufacturing Wireway, CWST NK Series, STRAIGHT SECTION W/O KO 12X12X12

MFG Item Number
CWST1212NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWST NK Series
Item #
CWST1212NK
STRAIGHT SECTION W/O KO 12X12X12

CWST NK Series Information

Specifications

Specifications
Manufacturer Part Number CWST1212NK
Manufacturer Hammond Manufacturing
Product Series CWST NK
Family Series Hammond Manufacturing Wireway, CWST NK Series
Description STRAIGHT SECTION W/O KO 12X12X12
Cover Design Screw Cover
Composition Steel
Style Straight Section
Nominal Length 12 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments For Use with 12 x 12 Wireway, Straight Section 12 inches, No Knockouts
Net Weight 16 lbs
Gross Weight 1 lb