CWST1272NK
Hammond Manufacturing Wireway, CWST NK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWST1272NK Hammond Manufacturing Wireway, CWST NK Series, STRAIGHT SECTION W/O KO 12X12X72

MFG Item Number
CWST1272NK

CWST1272NK Hammond Manufacturing Wireway, CWST NK Series, STRAIGHT SECTION W/O KO 12X12X72

MFG Item Number
CWST1272NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWST NK Series
Item #
CWST1272NK
STRAIGHT SECTION W/O KO 12X12X72

CWST NK Series Information

Specifications

Specifications
Manufacturer Part Number CWST1272NK
Manufacturer Hammond Manufacturing
Product Series CWST NK
Family Series Hammond Manufacturing Wireway, CWST NK Series
Description STRAIGHT SECTION W/O KO 12X12X72
Cover Design Screw Cover
Composition Steel
Style Straight Section
Nominal Length 72 "
Nominal Height 12 "
Nominal Width 12 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments For Use with 12 x 12 Wireway, Straight Section 72 inches, No Knockouts
Net Weight 47 lbs
Gross Weight 80 lbs