Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWST272 Hammond Manufacturing Wireway, CWST Series, STRAIGHT SECTION KO 2.5in.X2.5in.X72in.
CWST272 Hammond Manufacturing Wireway, CWST Series, STRAIGHT SECTION KO 2.5in.X2.5in.X72in.
This item cannot be canceled or returned
Description
STRAIGHT SECTION KO 2.5in.X2.5in.X72in.
Specifications
Specifications
| Manufacturer Part Number |
CWST272 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWST |
| Family Series |
Hammond Manufacturing Wireway, CWST Series |
| Description |
STRAIGHT SECTION KO 2.5in.X2.5in.X72in. |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Style |
Straight Section |
| Nominal Length |
72 " |
| Nominal Height |
3 " |
| Nominal Width |
3 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
For Use with 2.5 x 2.5 Wireway, Straight Section 72 inches, with Knockouts |
| Net Weight |
14 lbs |
| Gross Weight |
12 lbs |
CWST272
Hammond Manufacturing Wireway, CWST Series