Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWST NK Series
CWST618NK
Hammond Manufacturing Wireway, CWST NK Series
STRAIGHT SECTION WITHOUT KO 6X6X18
MFG Item Number
CWST618NK
This item cannot be canceled or returned
Description
STRAIGHT SECTION WITHOUT KO 6X6X18
CWST NK Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWST618NK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWST NK |
| Family Series |
Hammond Manufacturing Wireway, CWST NK Series |
| Description |
STRAIGHT SECTION WITHOUT KO 6X6X18 |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Style |
Straight Section |
| Nominal Length |
18 " |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
For Use with 6 x 6 Wireway, Straight Section 18 inches, No Knockouts |
| Net Weight |
9 lbs |
| Gross Weight |
10.4 lbs |
CWST618NK
Hammond Manufacturing Wireway, CWST NK Series