Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWST NK Series
CWST624NK
Hammond Manufacturing Wireway, CWST NK Series
Straight Section w/o KO - 6 x 6 x
MFG Item Number
CWST624NK
This item cannot be canceled or returned
Description
Straight Section w/o KO - 6 x 6 x
CWST NK Series Information
Specifications
Specifications
| Manufacturer Part Number |
CWST624NK |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWST NK |
| Family Series |
Hammond Manufacturing Wireway, CWST NK Series |
| Description |
Straight Section w/o KO - 6 x 6 x 24 - Steel/Gray |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Style |
Straight Section |
| Nominal Length |
24 " |
| Nominal Height |
6 " |
| Nominal Width |
6 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
For Use with 6 x 6 Wireway, Straight Section 24 inches, No Knockouts |
| Net Weight |
12 lbs |
| Gross Weight |
12 lbs |
CWST624NK
Hammond Manufacturing Wireway, CWST NK Series