CWST8120NK
Hammond Manufacturing Wireway, CWST NK Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWST8120NK

Hammond Manufacturing Wireway, CWST NK Series

CWST8120NK

Hammond Manufacturing Wireway, CWST NK Series
Straight Section w/o KO - 8 x 8 x
MFG Item Number
CWST8120NK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWST NK Series
Item #
CWST8120NK
Straight Section w/o KO - 8 x 8 x

CWST NK Series Information

Specifications

Specifications
Manufacturer Part Number CWST8120NK
Manufacturer Hammond Manufacturing
Product Series CWST NK
Family Series Hammond Manufacturing Wireway, CWST NK Series
Description Straight Section w/o KO - 8 x 8 x 120 - Steel/Gray
Cover Design Hinge Cover
Composition Steel
Style Straight Section
Nominal Length 120 "
Nominal Height 8 "
Nominal Width 8 "
NEMA Rating NEMA 1
Approvals cUL, UL
Comments For Use with 8 x 8 Wireway, Straight Section 120 inches, No Knockouts
Net Weight 50 lbs
Gross Weight 50 lbs