Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hammond Manufacturing Wireway, CWST Series
CWST896
Hammond Manufacturing Wireway, CWST Series
STRAIGHT SECTION KO 8in.X8in.X96in.
This item cannot be canceled or returned
Description
STRAIGHT SECTION KO 8in.X8in.X96in.
Specifications
Specifications
| Manufacturer Part Number |
CWST896 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWST |
| Family Series |
Hammond Manufacturing Wireway, CWST Series |
| Description |
STRAIGHT SECTION KO 8in.X8in.X96in. |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Style |
Straight Section |
| Nominal Length |
96 " |
| Nominal Height |
8 " |
| Nominal Width |
8 " |
| NEMA Rating |
NEMA 1 |
| Approvals |
cUL, UL |
| Comments |
For Use with 8 x 8 Wireway, Straight Section 96 inches, with Knockouts |
| Net Weight |
43 lbs |
| Gross Weight |
81 lbs |
CWST896
Hammond Manufacturing Wireway, CWST Series