CWTF10
Hammond Manufacturing Wireway, CWTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWTF10

Hammond Manufacturing Wireway, CWTF Series

CWTF10

Hammond Manufacturing Wireway, CWTF Series
TEE FITTING 10X10
MFG Item Number
CWTF10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWTF Series
Item #
CWTF10
TEE FITTING 10X10

CWTF Series Information

Specifications

Specifications
Manufacturer Part Number CWTF10
Manufacturer Hammond Manufacturing
Product Series CWTF
Family Series Hammond Manufacturing Wireway, CWTF Series
Description TEE FITTING 10X10
Cover Design Hinge Cover
Composition Steel
Style Tee
Nominal Length 14 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Comments Painted, For Use with 10 x 10 Wireway
Net Weight 18 lbs
Gross Weight 11.5 lbs