CWTF12
Hammond Manufacturing Wireway, CWTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWTF12 Hammond Manufacturing Wireway, CWTF Series, TEE FITTING 12X12

MFG Item Number
CWTF12

CWTF12 Hammond Manufacturing Wireway, CWTF Series, TEE FITTING 12X12

MFG Item Number
CWTF12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWTF Series
Item #
CWTF12
TEE FITTING 12X12

CWTF Series Information

Specifications

Specifications
Manufacturer Part Number CWTF12
Manufacturer Hammond Manufacturing
Product Series CWTF
Family Series Hammond Manufacturing Wireway, CWTF Series
Description TEE FITTING 12X12
Cover Design Hinge Cover
Composition Steel
Style Tee
Nominal Length 16 "
Nominal Height 12 "
Nominal Width 14 "
NEMA Rating NEMA 1
Comments Painted, For Use with 12 x 12 Wireway
Net Weight 23 lbs
Gross Weight 15.5 lbs