Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CWTF2 Hammond Manufacturing Wireway, CWTF Series, Tee Fitting, 2.5in.x2.5in.
CWTF2 Hammond Manufacturing Wireway, CWTF Series, Tee Fitting, 2.5in.x2.5in.
This item cannot be canceled or returned
Description
Tee Fitting, 2.5in.x2.5in.
Specifications
Specifications
| Manufacturer Part Number |
CWTF2 |
| Manufacturer |
Hammond Manufacturing |
| Product Series |
CWTF |
| Family Series |
Hammond Manufacturing Wireway, CWTF Series |
| Description |
Tee Fitting, 2.5in.x2.5in. |
| Cover Design |
Hinge Cover |
| Composition |
Steel |
| Style |
Tee |
| Nominal Length |
7 " |
| Nominal Height |
3 " |
| Nominal Width |
5 " |
| NEMA Rating |
NEMA 1 |
| Comments |
Painted, For Use with 2.5 x 2.5 Wireway |
| Net Weight |
4 lbs |
| Gross Weight |
4 lbs |
CWTF2
Hammond Manufacturing Wireway, CWTF Series