CWTF4
Hammond Manufacturing Wireway, CWTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CWTF4 Hammond Manufacturing Wireway, CWTF Series, TEE FITTING 4in.X4in.
MFG Item Number
CWTF4

CWTF4 Hammond Manufacturing Wireway, CWTF Series, TEE FITTING 4in.X4in.

MFG Item Number
CWTF4
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWTF Series
Item #
CWTF4
TEE FITTING 4in.X4in.

CWTF Series Information

Specifications

Specifications
Manufacturer Part Number CWTF4
Manufacturer Hammond Manufacturing
Product Series CWTF
Family Series Hammond Manufacturing Wireway, CWTF Series
Description TEE FITTING 4in.X4in.
Cover Design Hinge Cover
Composition Steel
Style Tee
Nominal Length 8 "
Nominal Height 4 "
Nominal Width 6 "
NEMA Rating NEMA 1
Comments Painted, For Use with 4 x 4 Wireway
Net Weight 6 lbs
Gross Weight 2.7 lbs