CWTF6
Hammond Manufacturing Wireway, CWTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWTF6

Hammond Manufacturing Wireway, CWTF Series

CWTF6

Hammond Manufacturing Wireway, CWTF Series
TEE FITTING 6in.X6in.
MFG Item Number
CWTF6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWTF Series
Item #
CWTF6
TEE FITTING 6in.X6in.

CWTF Series Information

Specifications

Specifications
Manufacturer Part Number CWTF6
Manufacturer Hammond Manufacturing
Product Series CWTF
Family Series Hammond Manufacturing Wireway, CWTF Series
Description TEE FITTING 6in.X6in.
Cover Design Hinge Cover
Composition Steel
Style Tee
Nominal Length 10 "
Nominal Height 6 "
Nominal Width 8 "
NEMA Rating NEMA 1
Comments Painted, For Use with 6 x 6 Wireway
Net Weight 8 lbs
Gross Weight 8 lbs