CWTF6G
Hammond Manufacturing Wireway, CWTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWTF6G

Hammond Manufacturing Wireway, CWTF Series

CWTF6G

Hammond Manufacturing Wireway, CWTF Series
Tee Fitting - 6 x 6 - Galv
MFG Item Number
CWTF6G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWTF Series
Item #
CWTF6G
Tee Fitting - 6 x 6 - Galv

CWTF Series Information

Specifications

Specifications
Manufacturer Part Number CWTF6G
Manufacturer Hammond Manufacturing
Product Series CWTF
Family Series Hammond Manufacturing Wireway, CWTF Series
Description Tee Fitting - 6 x 6 - Galv
Cover Design Hinge Cover
Composition Steel
Style Tee
Nominal Length 10 "
Nominal Height 6 "
Nominal Width 8 "
NEMA Rating NEMA 1
Comments Unpainted, For Use with 6 x 6 Wireway
Net Weight 8 lbs
Gross Weight 8 lbs