CWTF8
Hammond Manufacturing Wireway, CWTF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWTF8 Hammond Manufacturing Wireway, CWTF Series, TEE FITTING 8in.X8in.

MFG Item Number
CWTF8

CWTF8 Hammond Manufacturing Wireway, CWTF Series, TEE FITTING 8in.X8in.

MFG Item Number
CWTF8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWTF Series
Item #
CWTF8
TEE FITTING 8in.X8in.

CWTF Series Information

Specifications

Specifications
Manufacturer Part Number CWTF8
Manufacturer Hammond Manufacturing
Product Series CWTF
Family Series Hammond Manufacturing Wireway, CWTF Series
Description TEE FITTING 8in.X8in.
Cover Design Hinge Cover
Composition Steel
Style Tee
Nominal Length 12 "
Nominal Height 8 "
Nominal Width 10 "
NEMA Rating NEMA 1
Comments Painted, For Use with 8 x 8 Wireway
Net Weight 10 lbs
Gross Weight 10 lbs