CWTL10
Hammond Manufacturing Wireway, CWTL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWTL10

Hammond Manufacturing Wireway, CWTL Series

CWTL10

Hammond Manufacturing Wireway, CWTL Series
TELESCOPE FITTING 10X10
MFG Item Number
CWTL10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWTL Series
Item #
CWTL10
TELESCOPE FITTING 10X10

CWTL Series Information

Specifications

Specifications
Manufacturer Part Number CWTL10
Manufacturer Hammond Manufacturing
Product Series CWTL
Family Series Hammond Manufacturing Wireway, CWTL Series
Description TELESCOPE FITTING 10X10
Cover Design Hinge Cover
Composition Steel
Style Telescope
Nominal Length 14 "
Nominal Height 10 "
Nominal Width 10 "
NEMA Rating NEMA 1
Comments Painted, For Use with 10 x 10 Wireway
Net Weight 18 lbs
Gross Weight 24.4 lbs