CWTL4G
Hammond Manufacturing Wireway, CWTL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CWTL4G

Hammond Manufacturing Wireway, CWTL Series

CWTL4G

Hammond Manufacturing Wireway, CWTL Series
Telescope Fitting - 4 x 4 - Galv
MFG Item Number
CWTL4G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wireway, CWTL Series
Item #
CWTL4G
Telescope Fitting - 4 x 4 - Galv

CWTL Series Information

Specifications

Specifications
Manufacturer Part Number CWTL4G
Manufacturer Hammond Manufacturing
Product Series CWTL
Family Series Hammond Manufacturing Wireway, CWTL Series
Description Telescope Fitting - 4 x 4 - Galv
Cover Design Hinge Cover
Composition Steel
Style Telescope
Nominal Length 14 "
Nominal Height 4 "
Nominal Width 4 "
NEMA Rating NEMA 1
Comments Unpainted, For Use with 4 x 4 Wireway
Net Weight 8 lbs
Gross Weight 8 lbs