Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CX-01-J8M
MFG Item Number
CX-01-J8M
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
CX-01-J8M |
| Manufacturer |
ILME |
| Family Series |
ILME Jacks |
| Description |
RJ45 MAL MIXO INSERT |
| Style |
Connector |
| Features |
RJ45 |
| Approvals |
UR |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.025 lbs |