Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
CX-01JM ILME Jacks, MALE INSERT MIXOx1 RJ45 M
CX-01JM ILME Jacks, MALE INSERT MIXOx1 RJ45 M
This item cannot be canceled or returned
Description
MALE INSERT MIXOx1 RJ45 M
Specifications
Specifications
| Manufacturer Part Number |
CX-01JM |
| Manufacturer |
ILME |
| Family Series |
ILME Jacks |
| Description |
MALE INSERT MIXOx1 RJ45 M |
| Style |
Connector |
| Features |
RJ45 |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.04 lbs |
| Gross Weight |
0.035 lbs |