CX-02-4BM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX-02-4BM ILME Plugs & Receptacles, 40A MAL AXL SCRW MIXO 8-10AWG

MFG Item Number
CX-02-4BM

CX-02-4BM ILME Plugs & Receptacles, 40A MAL AXL SCRW MIXO 8-10AWG

MFG Item Number
CX-02-4BM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CX-02-4BM
40A MAL AXL SCRW MIXO 8-10AWG

Series Information

Specifications

Specifications
Manufacturer Part Number CX-02-4BM
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 40A MAL AXL SCRW MIXO 8-10AWG
Number of Contacts 2 Pole
Connection Configuration Male
Size 10-8 AWG
Current Rating 40 A
Voltage 1,000 V
Operating Temperature -50-70 °C
Wire Size Range 10-8 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.045 lbs
Gross Weight 0.045 lbs