Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | CX-02GF |
|---|---|
| Manufacturer | ILME |
| Family Series | ILME Plugs & Receptacles |
| Description | 100A 2 POS. MIXO INSERT FEM. |
| Number of Contacts | 2 Pole |
| Connection Configuration | Female |
| Current Rating | 100 A |
| Voltage | 1,000 V |
| Operating Temperature | -40-125 °C |
| Enclosure | None (Insert Only) |
| Approvals | CE, CSA, UR |
| Net Weight | 0.065 lbs |
| Gross Weight | 0.07 lbs |