CX-03-4F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX-03-4F ILME Plugs & Receptacles, 3 PL FEM MOD ELEC INSERT

MFG Item Number
CX-03-4F

CX-03-4F ILME Plugs & Receptacles, 3 PL FEM MOD ELEC INSERT

MFG Item Number
CX-03-4F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CX-03-4F
3 PL FEM MOD ELEC INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CX-03-4F
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 3 PL FEM MOD ELEC INSERT
Number of Contacts 3 Pole
Connection Configuration Female
Current Rating 40 A
Voltage 400-690 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.025 lbs
Gross Weight 0.025 lbs