CX-05SM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX-05SM

ILME Plugs & Receptacles

CX-05SM

ILME Plugs & Receptacles
5 PL MIXO SPRING CLAMP MALE
MFG Item Number
CX-05SM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CX-05SM
5 PL MIXO SPRING CLAMP MALE

Series Information

Specifications

Specifications
Manufacturer Part Number CX-05SM
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 5 PL MIXO SPRING CLAMP MALE
Number of Contacts 5 Pole
Connection Configuration Male
Size 26-14 AWG
Current Rating 16 A
Voltage 400 V
Operating Temperature -40-125 °C
Wire Size Range 26-14 AWG
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.0375 lbs
Gross Weight 0.035 lbs