Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX-1.6VC ILME Terminals, FEM PNEU CONT W/VALVE 1.6MM

MFG Item Number
CX-1.6VC

CX-1.6VC ILME Terminals, FEM PNEU CONT W/VALVE 1.6MM

MFG Item Number
CX-1.6VC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CX-1.6VC
FEM PNEU CONT W/VALVE 1.6MM

Series Information

Specifications

Specifications
Manufacturer Part Number CX-1.6VC
Manufacturer ILME
Family Series ILME Terminals
Description FEM PNEU CONT W/VALVE 1.6MM
Terminal Type Pneumatic - Female
Insulated Non-Insulated
Color Black
Maximum Temperature 257 °F
Approvals CSA, UR
Net Weight 0.0025 lbs
Gross Weight 0.0025 lbs