CX-17DF

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX-17DF

ILME Plugs & Receptacles

CX-17DF

ILME Plugs & Receptacles
17 PL FEM MIXO INSERT
MFG Item Number
CX-17DF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CX-17DF
17 PL FEM MIXO INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CX-17DF
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 17 PL FEM MIXO INSERT
Number of Contacts 17 Pole
Connection Configuration Female
Current Rating 10 A
Voltage 160 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.02 lbs
Gross Weight 0.02 lbs