CX-17DM

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CX-17DM ILME Plugs & Receptacles, 17 PL MAL MIXO INSERT
MFG Item Number
CX-17DM

CX-17DM ILME Plugs & Receptacles, 17 PL MAL MIXO INSERT

MFG Item Number
CX-17DM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CX-17DM
17 PL MAL MIXO INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CX-17DM
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 17 PL MAL MIXO INSERT
Number of Contacts 17 Pole
Connection Configuration Male
Current Rating 10 A
Voltage 160 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, UR
Net Weight 0.015 lbs
Gross Weight 0.015 lbs