CX-3/4XDM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX-3/4XDM

ILME Plugs & Receptacles

CX-3/4XDM

ILME Plugs & Receptacles
MIXO MALE INSERT
MFG Item Number
CX-3/4XDM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CX-3/4XDM
MIXO MALE INSERT

Series Information

Specifications

Specifications
Manufacturer Part Number CX-3/4XDM
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description MIXO MALE INSERT
Number of Contacts 3 Pole
Connection Configuration Male
Current Rating 40 A
Voltage 830 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, cURus
Net Weight 0.03 lbs
Gross Weight 0.03 lbs