Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX-4.0PF

ILME Terminals

CX-4.0PF

ILME Terminals
4.0MM FEM PNEUMATIC CONTACT
MFG Item Number
CX-4.0PF
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CX-4.0PF
4.0MM FEM PNEUMATIC CONTACT

Series Information

Specifications

Specifications
Manufacturer Part Number CX-4.0PF
Manufacturer ILME
Family Series ILME Terminals
Description 4.0MM FEM PNEUMATIC CONTACT
Terminal Type Pneumatic - Female
Insulated Non-Insulated
Color Black
Maximum Temperature 257 °F
Approvals CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs