CX-43
Dwyer Instruments Pressure Switches, CX Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX-43

Dwyer Instruments Pressure Switches, CX Series

CX-43

Dwyer Instruments Pressure Switches, CX Series
Compressor Pressure Switch Range
MFG Item Number
CX-43
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pressure Switches, CX Series
Item #
CX-43
Compressor Pressure Switch Range

CX Series Information

The Series CX Compressor Pressure Switches are designed with a 20 amp normally closed SPST switch for direct control of pumps and motors. The set point and deadband are both easily adjustable via screw terminals inside the cover. For ease of installation, the switches come with a 1/4" female NPT process connection or the optional 4‑port connection block on the CX‑4 models. Besides making installation easier, one of the other ports can be used to install a pressure gage. Plus, these switches can be mounted in any orientation.
  • Steel or Aluminum Connection
  • CE Approved


Specifications

Specifications
Manufacturer Part Number CX-43
Manufacturer Dwyer Instruments
Product Series CX
Family Series Dwyer Instruments Pressure Switches, CX Series
Description Compressor Pressure Switch Range 50-175 PSI Normally Closed 4 Port Block 1/4In NPT Female Connection
Contact Type SPST
Connection Process: 1/4 NPT Female
Electrical Connection Screw Terminals
Material Aluminum
Gauge Proof Pressure 500 psig
Approvals CE
Net Weight 0.85 lbs
Gross Weight 0.85 lbs