Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX-6.0VC

ILME Terminals

CX-6.0VC

ILME Terminals
6.0MM FEM PNEU CONT W/VALVE
MFG Item Number
CX-6.0VC
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CX-6.0VC
6.0MM FEM PNEU CONT W/VALVE

Series Information

Specifications

Specifications
Manufacturer Part Number CX-6.0VC
Manufacturer ILME
Family Series ILME Terminals
Description 6.0MM FEM PNEU CONT W/VALVE
Terminal Type Pneumatic - Female
Insulated Non-Insulated
Color Black
Maximum Temperature 257 °F
Approvals UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs