Is something broken or in need of attention? Start your repair request here, and we'll take care of it
CX200 Preset Timer Series Information
| Manufacturer Part Number | CX202K6 |
|---|---|
| Manufacturer | Eagle Signal |
| Product Series | CX200 Preset Timer |
| Family Series | Eagle Signal Counters, CX200 Preset Timer Series |
| Description | Timer/Counter, 208VAC, 10A Relay Output, Cycle-Flex, ++No Longer Supplied w/Suppressor++ |
| Nominal Voltage | 208 VAC |
| Voltage | 208 VAC |
| Presets | 1 |
| Outputs | (2) Relay |
| Display Type | LCD - Reflective |
| Display Size | 1 Line, 4.5 Digit |
| Function | Counter, Timer |
| Termination | Screw Terminals |
| Mounting | Panel Mount |
| Approvals | CSA, UL |
| Net Weight | 2.25 lbs |
| Gross Weight | 2.575 lbs |