CX240D5-B

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX240D5-B

Crydom Relays, CX Series

CX240D5-B

Crydom Relays, CX Series
SOLID STATE RELAY
MFG Item Number
CX240D5-B
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, CX Series
Item #
CX240D5-B
SOLID STATE RELAY

CX Series Information

  • SIP SSR
  • Ratings of 5 A at 660 VAC
  • SCR output for heavy industrial loads
  • AC or DC control
  • Zero‑crossing (resistive loads) or random‑fire (inductive loads) output
  • CE Compliant to EN60950‑1

Specifications

Specifications
Manufacturer Part Number CX240D5-B
Manufacturer Crydom
Product Series CX
Family Series Crydom Relays, CX Series
Description SOLID STATE RELAY
Circuit 1NO
Mounting PCB
Status Indicator No
Auxiliary Switch No
Input Signal 3-15 VDC
Input Polarity AC/DC
Output Voltage 12-280 VAC
Nominal Output Voltage 12 VAC, 208 VAC, 277 VAC, 48 VAC, 120 VAC, 240 VAC, 24 VAC
Current Rating 5 A
Transient Overvoltage 600 V
Termination PCB Pin
Switching Type Zero Cross
Integral Heat Sink No
MOV No
Snubber No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs