CX242A6
Eagle Signal Counters, CX200 Preset Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX242A6 Eagle Signal Counters, CX200 Preset Timer Series, Timer/Counter, 120VAC, 1A Mosfet

MFG Item Number
CX242A6

CX242A6 Eagle Signal Counters, CX200 Preset Timer Series, Timer/Counter, 120VAC, 1A Mosfet

MFG Item Number
CX242A6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Counters, CX200 Preset Timer Series
Item #
CX242A6
Timer/Counter, 120VAC, 1A Mosfet

CX200 Preset Timer Series Information


Videos

Specifications

Specifications
Manufacturer Part Number CX242A6
Manufacturer Eagle Signal
Product Series CX200 Preset Timer
Family Series Eagle Signal Counters, CX200 Preset Timer Series
Description Timer/Counter, 120VAC, 1A Mosfet Output, Cycle-Flex, ++No Longer Supplied w/Suppressor++
Nominal Voltage 120 VAC
Voltage 120 VAC
Presets 1
Outputs (1) Solid State
Display Type LCD - Reflective
Display Size 1 Line, 4.5 Digit
Function Counter, Timer
Termination Screw Terminals
Mounting Panel Mount
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
CX202A6
CX202A6
Eagle Signal Counters, CX200 Preset Timer Series