CX312B6
Eagle Signal Counters, CX300 Preset Timer Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX312B6

Eagle Signal Counters, CX300 Preset Timer Series

CX312B6

Eagle Signal Counters, CX300 Preset Timer Series
Electronic Timer/Counter, 240VAC,
MFG Item Number
CX312B6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Counters, CX300 Preset Timer Series
Item #
CX312B6
Electronic Timer/Counter, 240VAC,

CX300 Preset Timer Series Information

  • Keypad Lock Function
  • LCD Display
  • 120 VAC
  • UL;CSA
The CX300 series is a microporcessor based timer/counter that is housed in a standard 15 terminal plug‑in case which allows easy removal from programming changes and replacement. Time or count operation, timerange, and the type of start input switch operation are programmed with 7 miniature rocker swiches located inside the unit.

Specifications

Specifications
Manufacturer Part Number CX312B6
Manufacturer Eagle Signal
Product Series CX300 Preset Timer
Family Series Eagle Signal Counters, CX300 Preset Timer Series
Description Electronic Timer/Counter, 240VAC, Panel Mount, 120VAc/DC Count/Inhibit Input Voltage, LCD Display
Nominal Voltage 240 VAC
Voltage 240 VAC
Presets 1
Outputs (2) Relay
Display Type LCD - Reflective
Display Size 1 Line, 4.5 Digit
Function Counter, Timer
Termination Screw Terminals
Mounting Panel Mount
Approvals CSA, UL
Comments 120 VDC or 120 VAC Count Input Voltage
Net Weight 3 lbs
Gross Weight 3 lbs