CX7 Series Information
CX7 Non-Reversing and CXU7 Reversing Combination Controller, AC
Non-Reversing
CX7 KWIKstarters are a three-phase motor controller combining CA7 and KTA7 for a Type E/F Combination Controller. Factory-installed controls include an On-Off handle and pilot device options, selector switch, multi-function pushbutton, or pilot lights. Available in Standard or High Interrupting Capacity, AC or Electronic DC, in models from 1/2 to 15 HP (@ 480V).
• Type 1/12K Non-metallic enclosure (KS7-C0C4R)
• KTA9 "Type E/F" Self-protected Combination Motor Controller with 1 NO front mount Auxiliary Contact (Cat #: KT9-PE1-10)
• Terminal Adaptor for Type E Applications (Cat.# KT9-40-TE)
• CA7 contactor (for remote operation), AC coil
• Gray and black Type 1/12K; IP66 handle (KT9-SHB + KT9-KN)
• Power wiring
• Factory-installed Pilot device option
Reversing
CXU7 KWIKstarters are three-phase motor controllers combining CA7 and KTA7 for a Type E/F Reversing Combination Controller. Factory installed On-Off handle and pilot device options, including selector switch, multi-function pushbutton, or pilot lights. Available in Standard or High Interrupting Capacity, AC or Electronic DC, in models from 1/2 to 15 HP (@ 480V).
• Type 1/12K Non-metallic enclosure (KS7-C0C4R)
• KTA9 "Type E/F" Self-protected Combination Motor Controller with 1 NO front mount Auxiliary Contact (Cat #: KT9-PE1-10)
• Terminal Adaptor for Type E Applications (Cat.# KT9-25-TE)
• CA7 contactors (for remote operation), with Electronic DC coil
• Gray and black Type 1/12K; IP66 handle (KT9-SHB + KT9-KN)
• Power wiring
• Factory-installed Pilot device option
| Manufacturer Part Number | CX7-16-10-XA-AS20A-A10-WG17S22 |
|---|---|
| Manufacturer | Sprecher + Schuh |
| Product Series | CX7 |
| Family Series | Sprecher + Schuh Starters, CX7 Series |
| Description | ECOMBO 16A 25S 208VCPT M4/12+ |
| Style | Enclosed |
| Industry Standard | NEMA |
| Poles | 1 |
| Voltage | 120 VAC, 208 VAC |
| Nominal Voltage | 120 VAC, 208 VAC |
| Motor FLA (Amps) | 14.5-20 A |
| UL Motor Starting (AC3) | 16 A |
| Current Rating | 16 A |
| Coil Type | Magnetic |
| Mounting | Chassis |
| On/Off Switch | No |
| Start Stop Switch | No |
| Pilot Light | Yes |
| Circuit Breaker | No |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |