CX7-9-10-XC-AS4A-A10-WG7
Sprecher + Schuh Starters, CX7 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX7-9-10-XC-AS4A-A10-WG7 Sprecher + Schuh Starters, CX7 Series, ECOMBO 9A 120VAC 25S M4/12

MFG Item Number
CX7-9-10-XC-AS4A-A10-WG7

CX7-9-10-XC-AS4A-A10-WG7 Sprecher + Schuh Starters, CX7 Series, ECOMBO 9A 120VAC 25S M4/12

MFG Item Number
CX7-9-10-XC-AS4A-A10-WG7
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, CX7 Series
Item #
CX7-9-10-XC-AS4A-A10-WG7
ECOMBO 9A 120VAC 25S M4/12

CX7 Series Information

CX7 Non-Reversing and CXU7 Reversing Combination Controller, AC

Non-Reversing
CX7 KWIKstarters are a three-phase motor controller combining CA7 and KTA7 for a Type E/F Combination Controller. Factory-installed controls include an On-Off handle and pilot device options, selector switch, multi-function pushbutton, or pilot lights. Available in Standard or High Interrupting Capacity, AC or Electronic DC, in models from 1/2 to 15 HP (@ 480V).

• Type 1/12K Non-metallic enclosure (KS7-C0C4R)
• KTA9 "Type E/F" Self-protected Combination Motor Controller with 1 NO front mount Auxiliary Contact (Cat #: KT9-PE1-10)
• Terminal Adaptor for Type E Applications (Cat.# KT9-40-TE)
• CA7 contactor (for remote operation), AC coil
• Gray and black Type 1/12K; IP66 handle (KT9-SHB + KT9-KN)
• Power wiring
• Factory-installed Pilot device option


Reversing
CXU7 KWIKstarters are three-phase motor controllers combining CA7 and KTA7 for a Type E/F Reversing Combination Controller. Factory installed On-Off handle and pilot device options, including selector switch, multi-function pushbutton, or pilot lights. Available in Standard or High Interrupting Capacity, AC or Electronic DC, in models from 1/2 to 15 HP (@ 480V).

• Type 1/12K Non-metallic enclosure (KS7-C0C4R)
• KTA9 "Type E/F" Self-protected Combination Motor Controller with 1 NO front mount Auxiliary Contact (Cat #: KT9-PE1-10)
• Terminal Adaptor for Type E Applications (Cat.# KT9-25-TE)
• CA7 contactors (for remote operation), with Electronic DC coil
• Gray and black Type 1/12K; IP66 handle (KT9-SHB + KT9-KN)
• Power wiring 
• Factory-installed Pilot device option
 

Specifications

Specifications
Manufacturer Part Number CX7-9-10-XC-AS4A-A10-WG7
Manufacturer Sprecher + Schuh
Product Series CX7
Family Series Sprecher + Schuh Starters, CX7 Series
Description ECOMBO 9A 120VAC 25S M4/12
Style Enclosed
Voltage 120 VAC, 480 VAC
Nominal Voltage 120 VAC, 480 VAC
Motor FLA (Amps) 2.5-4 A
Current Rating 9 A
Auxiliary Contact 1NO
On/Off Switch Yes
Net Weight 0 lbs
Gross Weight 0 lbs