Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX7FA-10 ILME Terminals, FEM 70A CONTACT 7 - 8 AWG

MFG Item Number
CX7FA-10

CX7FA-10 ILME Terminals, FEM 70A CONTACT 7 - 8 AWG

MFG Item Number
CX7FA-10
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CX7FA-10
FEM 70A CONTACT 7 - 8 AWG

Series Information

Specifications

Specifications
Manufacturer Part Number CX7FA-10
Manufacturer ILME
Family Series ILME Terminals
Description FEM 70A CONTACT 7 - 8 AWG
Terminal Type Crimp - Female
Wire Size Range 8-7 AWG
Insulated Non-Insulated
Plating Material Silver
Maximum Temperature 257 °F
Approvals cURus
Net Weight 0.0175 lbs
Gross Weight 0.0175 lbs