Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CX7MA-16 ILME Terminals, MAL 70A CONTACT 5 - 6 AWG

MFG Item Number
CX7MA-16

CX7MA-16 ILME Terminals, MAL 70A CONTACT 5 - 6 AWG

MFG Item Number
CX7MA-16
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CX7MA-16
MAL 70A CONTACT 5 - 6 AWG

Series Information

Specifications

Specifications
Manufacturer Part Number CX7MA-16
Manufacturer ILME
Family Series ILME Terminals
Description MAL 70A CONTACT 5 - 6 AWG
Terminal Type Crimp - Male
Wire Size Range 6-5 AWG
Insulated Non-Insulated
Plating Material Silver
Maximum Temperature 257 °F
Approvals cURus
Net Weight 0.0219 lbs
Gross Weight 0.0219 lbs