CXF-6/6

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CXF-6/6 ILME Plugs & Receptacles, 6/6 PL FEM POWER 100A/16A
MFG Item Number
CXF-6/6

CXF-6/6 ILME Plugs & Receptacles, 6/6 PL FEM POWER 100A/16A

MFG Item Number
CXF-6/6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
CXF-6/6
6/6 PL FEM POWER 100A/16A

Series Information

Specifications

Specifications
Manufacturer Part Number CXF-6/6
Manufacturer ILME
Family Series ILME Plugs & Receptacles
Description 6/6 PL FEM POWER 100A/16A
Number of Contacts 6 Pole with Ground
Connection Configuration Female
Current Rating 100 A
Voltage 690 V
Operating Temperature -40-125 °C
Enclosure None (Insert Only)
Approvals CE, CSA, cURus
Net Weight 0.245 lbs
Gross Weight 0.265 lbs