Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXFA-1.5

ILME Terminals

CXFA-1.5

ILME Terminals
FEMALE CX 16AWG CONTACT
MFG Item Number
CXFA-1.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CXFA-1.5
FEMALE CX 16AWG CONTACT

Series Information

Specifications

Specifications
Manufacturer Part Number CXFA-1.5
Manufacturer ILME
Family Series ILME Terminals
Description FEMALE CX 16AWG CONTACT
Terminal Type Crimp - Female
Wire Size Range 16 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs