Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

CXFA-2.5 ILME Terminals, FEMALE CX 14AWG CONTACT

MFG Item Number
CXFA-2.5

CXFA-2.5 ILME Terminals, FEMALE CX 14AWG CONTACT

MFG Item Number
CXFA-2.5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CXFA-2.5
FEMALE CX 14AWG CONTACT

Series Information

Specifications

Specifications
Manufacturer Part Number CXFA-2.5
Manufacturer ILME
Family Series ILME Terminals
Description FEMALE CX 14AWG CONTACT
Terminal Type Crimp - Female
Wire Size Range 14 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs