Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
CXFA-4.0 ILME Terminals, FEMALE CX 12AWG CONTACT
MFG Item Number
CXFA-4.0

CXFA-4.0 ILME Terminals, FEMALE CX 12AWG CONTACT

MFG Item Number
CXFA-4.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
CXFA-4.0
FEMALE CX 12AWG CONTACT

Series Information

Specifications

Specifications
Manufacturer Part Number CXFA-4.0
Manufacturer ILME
Family Series ILME Terminals
Description FEMALE CX 12AWG CONTACT
Terminal Type Crimp - Female
Wire Size Range 12 AWG
Insulated Non-Insulated
Plating Material Silver
Approvals CE, CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs